Apply to be a TradeMaster!
Main product image of 3/8" ODF Sweat Hermetic Liquid Line Filter Drier DCL 163S (16 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODF Sweat Hermetic Liquid Line Filter Drier DCL 163S (16 Cubic Inches)

Brand:
Danfoss
SKU:
023Z5029
Rating:
(0)
Q&A:
(0)
3/8" ODF Sweat Hermetic Liquid Line Filter Drier DCL 163S (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$29.31 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection

Description

–
Eliminator hermetic liquid line filter driers protect refrigeration and air-conditioning systems from moisture, acids, and solid particles. With these contaminants eliminated, systems are safer from harmful chemical reactions and from abrasive impurities.

Eliminator type DCL Filter Driers are recommended for use with Applicable to R22, R134a, R404A, R32,R410A, R407C, R23, R600, R600a,R1234yf, R1234ze, R407f, R290, R452A,R444B, R449A, R448A and R450A refrigerants.

Specifications:
  • Connection size: 3/8"
  • Connection type: Solder, ODF
  • Max. Working Pressure (bar): 46 bar
  • Max. Working Pressure (psig): 667 psig
  • Body material: Steel
  • Connection material: Copper
  • Core: Solid core
  • Core Size code: 16 cubic inches

Specs

–
Product Type:

Filter Drier

Type:

Liquid Line

Connection Size:

3/8"

Connection Type:

ODF

Refrigerant Type:

R-513A

R-449A

R-125

R-410A

R-422B

R-407C

R-448A

R-452A

R-449B

R-134A

R-422D

R-407F

R-23

R-450A

R-507A

R-438A

R-407A

R-22

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy