Overview:
All ELIMINATOR® driers have a solid core with binding material held to an absolute minimum. There are two types of ELIMINATOR® cores. Type DML driers have a core composition of 100% Molecular Sieve, while type DCL contain 80% Molecular Sieve with 20% activated alumina. ELIMINATOR® type DML driers are designed for applications requiring the highest moisture capacity. ELIMINATOR® type DCL driers are designed for applications requiring high moisture capacity and acid adsorption capacity. Available with solder (pure copper) and flare connections.
Specifications:
| Refrigerant Type: | R-404A R-134A R-22 R-410A R-507 R-12 |
|---|---|
| Cubic Inches: | 16 |
| Product Type: | Filter Drier |
| Connection Type: | ODF |
| Connection Size: | 1/2" |