Apply to be a TradeMaster!
Main product image of 3/8" Flare Liquid Line Filter Drier DML 163 (16 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" Flare Liquid Line Filter Drier DML 163 (16 Cubic Inches)

Brand:
Danfoss
SKU:
023Z5043
Rating:
(1)
Q&A:
(0)
3/8" Flare Liquid Line Filter Drier DML 163 (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$23.09 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Flare Connection

Description

–
Hermetic filter drier, DML, 16 cu.in., Steel

Features & Benefits:
  • All ELIMINATOR® driers have a solid core with binding material held to an absolute minimum.
  • There are two types of ELIMINATOR® cores. Type DML/DMLE driers have a core composition of 100% Molecular Sieve, while type DCL/DCLE contain 80% Molecular Sieve with 20% activated alumina.
  • ELIMINATOR® type DML/DMLE driers are designed for applications requiring the highest moisture capacity.
  • ELIMINATOR® type DML/DMLE driers are designed for applications requiring high moisture capacity and acid adsorption capacity

Specs

–
Connection Size:

3/8"

Product Type:

Filter Drier

Cubic Inches:

16

Connection Type:

Flare

Refrigerant Type:

R1233zd(E)

R-407F

R1234ze(E)

R-410A

R-422D

R-134A

R-455A

R-513A

R-125

R-516A

R-12

R-32

R-1234YF

R-507A

R-450A

R-404A

R-449A

R-444B

R-452A

R-438A

R-449B

R-454C

R-22

R-452B

R-454A

R-448A

R-407A

R-454B

R-507

R-422B

R-407C

R-23

R-515B

R-407H

R-463A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Returned

Didn't end up using in returned nothing wrong either them, just didn't end up using them
Hwh
North Richland Hills
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy