Apply to be a TradeMaster!
Main product image of 5/8" Flare Liquid Line Filter Drier DML 165 (16 Cubic Inches)
Magnifying glass
Hover image to zoom

5/8" Flare Liquid Line Filter Drier DML 165 (16 Cubic Inches)

Brand:
Danfoss
SKU:
023Z5045
Rating:
(0)
Q&A:
(0)
5/8" Flare Liquid Line Filter Drier DML 165 (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$34.44 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Connection Type
Flare Connection
Product Highlight: Refrigerant Type
R-507, R-22, R-410A, R-12, R-404A, R-134A

Description

–
5/8" Flare Liquid Line Filter Drier DML 165 (16 Cubic Inches)

Features & Benefits:
  • Are designed for air conditioning systems that require high moisture removal capacity.
  • They are optimized for HFC refrigerants and mineral or benzene oils. The filter driers are hermetic and approved for 46 bars.
  • DML filter driers are delivered with flare or copper/copper plated steel connections. They are available with solder (Cu-plated steel connectors) and flare connections.
  • Highest moisture capacity on the market
  • High dirt retention while minimizing pressure drop
  • Qualified for all industry-standard refrigerants
  • 100% Molecular Sieve core
  • High drying capacity minimizing the risk of acid formation (hydrolysis)

Specs

–
Connection Size:

5/8"

Product Type:

Filter Drier

Connection Type:

Flare

Cubic Inches:

16

Refrigerant Type:

R-507

R-22

R-410A

R-12

R-404A

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy