Apply to be a TradeMaster!
Main product image of 1/2" ODF Sweat Hermetic Liquid Line Filter Drier DML 164S (16 Cubic Inches)
Magnifying glass
Hover image to zoom

1/2" ODF Sweat Hermetic Liquid Line Filter Drier DML 164S (16 Cubic Inches)

Brand:
Danfoss
SKU:
023Z5067
Rating:
(1)
Q&A:
(0)
1/2" ODF Sweat Hermetic Liquid Line Filter Drier DML 164S (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$33.11 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-407C, R-134A, R-22, R-404A, R-507, R-410A

Description

–
Eliminator liquid line filter driers protect refrigeration and air-conditioning systems from moisture, acids, and solid particles. With these contaminants eliminated, systems are safer from harmful chemical reactions and from abrasive impurities.

Eliminator type DML, with a solid core of 100% Molecular Sieve, is optimized for use with HFC refrigerants and polyolester (POE) or polyalkyl glycol (PAG) oils. Type DML driers are designed for applications requiring high water adsorption, and can be used with any manufacturer’s compressor. Because type DML driers contain no activated alumina, oil additives will not be depleted.

Specs

–
Product Type:

Filter Drier

Type:

Liquid Line

Connection Size:

1/2"

Connection Type:

ODF

Max Pressure (PSIG):

610

Refrigerant Type:

R-407C

R-134A

R-22

R-404A

R-507

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great!!!

Came quickly and was a great deal!!
Hawk Refrigeratuon
Kalispell, Mt
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy