Apply to be a TradeMaster!
Main product image of ETS 100 1-1/8" ODF Electric Expansion Valve
Magnifying glass
Hover image to zoom
ETS 100 1-1/8" ODF Electric Expansion Valve
Magnifying glass
Hover image to zoom
$589.37 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1-1/8"
Product Highlight: Inlet Size
1-1/8"
Product Highlight: Connection Type
ODF Connection

Description

–
ETS is a series of electric expansion valves for precise liquid injection in evaporators for air conditioning and refrigeration applications. The valve piston and linear positioning design is fully balanced, providing bi-flow feature as well as solenoid tight shut-off function in both flow directions. The valve design uses bi-polar drive providing very precise flow regulation. ETS valves are compatible with electronic control solutions from Danfoss and other manufacturers

Specs

–
Product Type:

Thermal Expansion Valve

Outlet Size:

1-1/8"

Inlet Size:

1-1/8"

Connection Type:

ODF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy