Apply to be a TradeMaster!
Main product image of ESBE VTA 3/4" FNPT 3-Way Mixing Valve, 1.9 Cv, 85-120°F (Lead Free)
Magnifying glass
Hover image to zoom

ESBE VTA 3/4" FNPT 3-Way Mixing Valve, 1.9 Cv, 85-120°F (Lead Free)

Brand:
Danfoss
SKU:
065B8869LF
Rating:
(0)
Q&A:
(0)
ESBE VTA 3/4" FNPT 3-Way Mixing Valve, 1.9 Cv, 85-120°F (Lead Free)
Magnifying glass
Hover image to zoom
$180.31 each
In Stock
In Stock
Get 1 Mon, Sep 14
Order by 6PM, receive Monday
Max Temp (F)
120°F
120°F160°F110°F140°F
This item replaces: 065B886900

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
1.9 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Standards Met
ASSE 1017 Standards Met

Specs

Max Temp (F):

120°F

Flow Capacity (Cv):

1.9

Min Temp (F):

85°F

Size:

3/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Application:

Point of Source

Standards Met:

ASSE 1017

Body Pattern:

3-Way

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy