Apply to be a TradeMaster!
Main product image of ESBE VTA 3/4" FNPT Thermostatic Mixing Valve, 85-160°F (Lead Free)
Magnifying glass
Hover image to zoom

ESBE VTA 3/4" FNPT Thermostatic Mixing Valve, 85-160°F (Lead Free)

Brand:
Danfoss
SKU:
065B8871LF
Rating:
(0)
Q&A:
(0)
ESBE VTA 3/4" FNPT Thermostatic Mixing Valve, 85-160°F (Lead Free)
Magnifying glass
Hover image to zoom
$160.78 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)


This item replaces: 065B8871

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
1.9 Cv
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Body Pattern
3-Way

Description

–
The compact ESBE VTA series are Lead Free (LF) 3-way thermostatic mixing valves designed for Point of Source in domestic hot water distribution systems and/or regulation of supply in hydronic heating systems. The VTA series valve are made from a lead free material suitable for potable applications depending on the selected temperature range of the thermostatic mixing valve.

Specs

–
Max Temp (F):

160°F

Size:

3/4"

Min Temp (F):

85°F

Flow Capacity (Cv):

1.9

Min Flow (GPM):

0.5

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Application:

Point of Source

Body Pattern:

3-Way

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy