Apply to be a TradeMaster!
3/8" TR6 Thermostatic Expansion Valve

3/8" TR6 Thermostatic Expansion Valve

Brand:
Danfoss
SKU:
067L6008
Rating:
(0)
Q&A:
(0)
3/8" TR6 Thermostatic Expansion Valve
$229.88 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Max Pressure (PSI)
700 MAX PSI
Product Highlight: Material
Brass

Description

–

The TR6 design incorporates a forged brass body with the entire power element, including the capillary tube and bulb, fabricated from stainless steel. All valves are designed with balanced port which reduces the influence from varying condensing pressures. The valves can be delivered with special connections and fittings both at the inlet, outlet, and the equalizer connection.


Specs

–
Product Type:

Thermal Expansion Valve

Inlet Size:

3/8"

Outlet Size:

3/8"

Max Pressure (PSI):

700

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy