Apply to be a TradeMaster!
Main product image of 1-1/8" x 1-3/8" ODF Thermal Expansion Valve (46 Ton)
Magnifying glass
Hover image to zoom
1-1/8" x 1-3/8" ODF Thermal Expansion Valve (46 Ton)
Magnifying glass
Hover image to zoom
$528.92 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1-3/8"
Product Highlight: Inlet Size
1-1/8"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Ton
46
Product Highlight: Material
Brass
Product Highlight: Temperature Range (F)
-40°F to 425°F

Description

–
1-1/8" x 1-3/8" ODF Thermal Expansion Valve (46 Ton)

TGE is a dedicated designed series of thermostatic expansion valves for all standard refrigerants including R32 and HC.
The hermetic tight design meets the environmental demands for today and future. Versions for non standard refrigerants can be produced to order.

Specs

–
Product Type:

Thermal Expansion Valve

Outlet Size:

1-3/8"

Inlet Size:

1-1/8"

Connection Type:

ODF

Ton:

46

Material:

Brass

Temperature Range (F):

-40°F to 425°F

Min Temp (F):

-40°F

Max Temp (F):

50°F

Refrigerant Type:

R-410A

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy