The Day Savers – A National Tradesmen Day Contest
Main product image of 5/8" ODF Thermal Expansion Valve (9 Ton)
Magnifying glass
Hover image to zoom

5/8" ODF Thermal Expansion Valve (9 Ton)

Brand:
Danfoss
SKU:
067N6158
Rating:
(0)
Q&A:
(0)
5/8" ODF Thermal Expansion Valve (9 Ton)
Magnifying glass
Hover image to zoom
$291.02 each
In Stock
In Stock
Get 1 Wed, Sep 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
ODF Connection
Product Highlight: Ton
9
Product Highlight: Material
Brass
Product Highlight: Temperature Range (F)
-40°F to 425°F
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
50°F Max Temp

Description

Features:
  • Hermetic TXV for R404A and R507
  • Head pressure independent
  • Straightway flow
  • Balance port (BP)
  • Low hysteresis
  • Long lifetime for heat pump application
  • Cylindrical bulb design with upgraded bulb strap
  • Biflow with expansion in both directions
  • Adjustable superheat setting
  • Laser welded, stainless steel power element /capillary tube
  • Compliance with ATEX hazard zone 2

    Applications:
  • Air conditioning systems
  • Heat pumps
  • Water chillers
  • Refrigerated containers
  • Traditional refrigeration systems
  • Specs

    Product Type:

    Thermal Expansion Valve

    Connection Type:

    ODF

    Ton:

    9

    Material:

    Brass

    Temperature Range (F):

    -40°F to 425°F

    Min Temp (F):

    -40°F

    Max Temp (F):

    50°F

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy