Apply to be a TradeMaster!
Main product image of 7/8" x 1-1/8" ODF Thermal Expansion Valve (19 Ton)
Magnifying glass
Hover image to zoom
7/8" x 1-1/8" ODF Thermal Expansion Valve (19 Ton)
Magnifying glass
Hover image to zoom
$205.08 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1-1/8"
Product Highlight: Inlet Size
7/8"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Ton
19
Product Highlight: Material
Brass
Product Highlight: Temperature Range (F)
-22°F to 60°F

Description

–
Product details

  • Gross weight 0.8 Kg
  • Net weight 0.63 Kg
  • EAN 5702428864688
  • Approval C UL US LISTED EAC LLC CDC TYSK
  • Balanced port [Yes/No] Yes
  • Body material Brass
  • Bulb temperature max. [ºC] 150 °C
  • Bulb temperature max. [ºF] 302 °F
  • Capillary tube length [in] 59 in
  • Capillary tube length [mm] 1500 mm
  • Connection material Copper
  • Direction Straightway
  • Element temperature max. [°C] 110 °C
  • Element temperature max. [°F] 230 °F
  • Equalization connection type SOLDER, ODF
  • Equalization size [in] 1/4 IN
  • Flow direction Bi-flow
  • Flow direction indicator Embossed 1-way arrow
  • Identical product 067N9232
  • Inlet connection type SOLDER, ODF
  • Inlet size [in] 7/8 IN
  • Max. Working Pressure [bar] 46 bar
  • Max. Working Pressure [psig] 667 psig
  • MOP Point [psig] MAH
  • Orifice capacities [kW] 68 kW
  • Orifice capacities [TR] 19 tons
  • Orifice size 16
  • Outlet connection type SOLDER, ODF
  • Outlet size [in] 1 1/8 IN
  • Packing format Multi pack
  • Parts included Bulb strap
  • Pressure equalization Externally equalized
  • Product accessories TXV accessories
  • Product description Thermostatic Expans. Valve
  • Product group Expansion valves
  • Product name Thermostatic expansion valve
  • Quantity per packing format 8 pc
  • Rated cap. cond. Range N [IMP] tcond=100 °F tevap=40 °F tliq=98 °F
  • Rated cap. cond. Range N [SI] tcond=38 °C tevap=4.4 °C tliq=37 °C
  • Refrigerants R410A
  • Serviceable No
  • Static Superheat (SS) [°C] 4 °C
  • Static Superheat (SS) [°F] 7.2 °F
  • Superheat setting Adjustable
  • Temperature range [°C] [Max] 15 °C
  • Temperature range [°C] [Min] -30 °C
  • Temperature range [°F] [Max] 60 °F
  • Temperature range [°F] [Min] -22 °F
  • Type TGE
  • Valve body temp. max. [°C] 150 °C
  • Valve body temp. max. [°F] 302 °F

Specs

–
Product Type:

Thermal Expansion Valve

Outlet Size:

1-1/8"

Inlet Size:

7/8"

Connection Type:

ODF

Ton:

19

Material:

Brass

Temperature Range (F):

-22°F to 60°F

Min Temp (F):

-22°F

Max Temp (F):

60°F

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy