Apply to be a TradeMaster!
Main product image of 1/4" x 3/8" ODF Universal Ice Machine Expansion Kit with Internal Equalizer
Magnifying glass
Hover image to zoom

1/4" x 3/8" ODF Universal Ice Machine Expansion Kit with Internal Equalizer

Brand:
Danfoss
SKU:
068U4900
Rating:
(0)
Q&A:
(0)
1/4" x 3/8" ODF Universal Ice Machine Expansion Kit with Internal Equalizer
Magnifying glass
Hover image to zoom
$129.82 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
3/8"
Product Highlight: Ton
3/4
Product Highlight: Refrigerant Type
R-404A

Description

–
1/4" x 3/8" ODF Universal Ice Machine Expansion Kit with Internal Equalizer

Kit Contains:
  • TUA Valve
  • Oriface sizes 1,3, and 5
  • Two elbow connections
  • Bulb strap
  • Insulation tape

Specs

–
Product Type:

Pressure Regulator

Inlet Size:

1/4"

Outlet Size:

3/8"

Connection Type:

ODF

Ton:

3/4

Equalizer:

Internal

Refrigerant Type:

R-404A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy