Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" ODF Universal Ice Machine Expansion Kit with Internal Equalizer
Magnifying glass
Hover image to zoom

3/8" x 1/2" ODF Universal Ice Machine Expansion Kit with Internal Equalizer

Brand:
Danfoss
SKU:
068U4901
Rating:
(1)
Q&A:
(0)
3/8" x 1/2" ODF Universal Ice Machine Expansion Kit with Internal Equalizer
Magnifying glass
Hover image to zoom
$113.26 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Refrigerant Type
R-404A

Description

–
3/8" x 1/2" ODF Universal Ice Machine Expansion Kit with Internal Equalizer

Kit Contains:
  • TUA Valve
  • Oriface sizes 5, 7, and 8
  • Two elbow connections
  • Bulb strap
  • Insulation tape

Specs

–
Product Type:

Pressure Regulator

Inlet Size:

3/8"

Outlet Size:

1/2"

Connection Type:

ODF

Equalizer:

Internal

Refrigerant Type:

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No Brainer!

This expansion valve assembly exceeds the original. Also trying to come up with the original I found it exceeded the cost of this one by almost $100. Everything you need is in this well made kit.
Yama54
Brooksville, Fl
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy