Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" Flare TN2 Thermal Expansion Valve with 1/2" External Equalizer
Magnifying glass
Hover image to zoom

3/8" x 1/2" Flare TN2 Thermal Expansion Valve with 1/2" External Equalizer

Brand:
Danfoss
SKU:
068Z3346
Rating:
(1)
Q&A:
(0)
3/8" x 1/2" Flare TN2 Thermal Expansion Valve with 1/2" External Equalizer
Magnifying glass
Hover image to zoom
$80.36 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" x 1/2" Connection
Product Highlight: Connection Type
Flare Connection
Product Highlight: Refrigerant Type
R-134A

Description

–
3/8" x 1/2" Flare TN2 Thermal Expansion Valve with 1/2" External Equalizer

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Thermal Expansion Valve

Connection Size:

3/8" x 1/2"

Connection Type:

Flare

Max. Working Pressure:

500 psi

Equalizer:

External

1/2"

Refrigerant Type:

R-134A

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great with 0x orifice and BD50F for 12/24V refrigeration

Nice expansion valve. Am using it with the smallest orifice 068-2002 and a BD50F compressor for marine refrigeration.
Steve
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy