Apply to be a TradeMaster!
Main product image of 3/8" Flare TE2 Thermal Expansion Valve with 1/4" Internal Equalizer
Magnifying glass
Hover image to zoom

3/8" Flare TE2 Thermal Expansion Valve with 1/4" Internal Equalizer

Brand:
Danfoss
SKU:
068Z3400
Rating:
(0)
Q&A:
(0)
3/8" Flare TE2 Thermal Expansion Valve with 1/4" Internal Equalizer
Magnifying glass
Hover image to zoom
$103.05 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Flare Connection
Product Highlight: Body Pattern
Angle
Product Highlight: Refrigerant Type
R-404A, R-507

Description

–

3/8" Flare TE2 Thermal Expansion Valve with 1/4" Internal Equalizer

***Note: Image may not be actual representation of item.

Specs

–
Equalizer:

Internal

1/4"

Product Type:

Valve Body

Connection Size:

3/8"

Connection Type:

Flare

Working Pressure (PSI):

500

Body Pattern:

Angle

Refrigerant Type:

R-404A

R-507

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy