Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" Flare TE2 Thermal Expansion Valve with 1/4" External Equalizer
Magnifying glass
Hover image to zoom

3/8" x 1/2" Flare TE2 Thermal Expansion Valve with 1/4" External Equalizer

Brand:
Danfoss
SKU:
068Z3403
Rating:
(0)
Q&A:
(0)
3/8" x 1/2" Flare TE2 Thermal Expansion Valve with 1/4" External Equalizer
Magnifying glass
Hover image to zoom
$106.13 each
In Stock
In Stock
Get 8 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" x 1/2" Connection
Product Highlight: Connection Type
Flare Connection
Product Highlight: Body Pattern
Angle
Product Highlight: Refrigerant Type
R-404A, R-507

Description

–
3/8" x 1/2" Flare TE2 Thermal Expansion Valve with 1/4" External Equalizer

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Valve Body

Connection Size:

3/8" x 1/2"

Connection Type:

Flare

Working Pressure (PSI):

500

Equalizer:

External

1/4"

Body Pattern:

Angle

Refrigerant Type:

R-404A

R-507

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy