Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" T2/TE2 Thermostatic Expansion Valve
Magnifying glass
Hover image to zoom

3/8" x 1/2" T2/TE2 Thermostatic Expansion Valve

Brand:
Danfoss
SKU:
068Z3415
Rating:
(0)
Q&A:
(0)
3/8" x 1/2" T2/TE2 Thermostatic Expansion Valve
Magnifying glass
Hover image to zoom
$116.75 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/2"
Product Highlight: Inlet Size
3/8"
Product Highlight: Max Pressure (PSI)
500 MAX PSI
Product Highlight: Material
Brass

Description

–

This item is a 3/8" x 1/2" T2/TE2 Thermostatic Expansion Valve manufactured by Danfoss.


Specs

–
Product Type:

Thermal Expansion Valve

Outlet Size:

1/2"

Inlet Size:

3/8"

Max Pressure (PSI):

500

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy