Apply to be a TradeMaster!
Main product image of TWA Actuator, 24V, w/ End Switch
Magnifying glass
Hover image to zoom

TWA Actuator, 24V, w/ End Switch

Brand:
Danfoss
SKU:
088H3114
Rating:
(1)
Q&A:
(1)
TWA Actuator, 24V, w/ End Switch
Magnifying glass
Hover image to zoom
$114.43 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V

Description

–
The thermal actuator TWA-A range is used with electrical on/off-controls to activate several types of Danfoss valves and floor heating manifolds. The actuator is equipped with a visual position indicator to show the open or closed position of the valve. The TWA-A actuator can be connected to the Danfoss Floor Heating manifold and to the Danfoss RA radiator valves. The actuators are made for either 24V (SELV) or 230V supply in both normally closed (NC) or normally open (NO) versions (valve positions with no supply voltage to the actuator). Furthermore a 24V actuator is also available in a NC/S-version having an end-switch.

Specs

–
Position:

Normally Closed

Voltage:

24V

Type:

Actuator

Application:

Heating

Power Consumption:

2 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

one of the best suppliers

Zone control on boiler heating system
jim
mesa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work with the one-pipe steam version of the Danfoss RA2000 valve?

Asked by Larry K 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No they will not work on steam systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy