| Application: | Hot Water Low Pressure Steam |
|---|---|
| Size: | 1/2" |
| Body Pattern: | Straight |
| Flow Capacity (Cv): | 1.6 |
| Material: | Nickel Plated Valve |
| Connection Type: | Sweat |
| Differential: | 15 psi |
| Temperature Range (F): | 250°F Max 45°F to 86°F Adjustable |
| Test Pressure (PSI): | 232 PSI Max |
| Max Sensor Temp (F): | 140°F |
| Sensor Type: | Valve Mounted |
| Max Pressure (PSI): | 10 |
No should be installed on the supply line.