Shop Danfoss
Main product image of DS-5 Built-In Sensor/Controller for Snow Melting
Magnifying glass
Hover image to zoom

DS-5 Built-In Sensor/Controller for Snow Melting

Brand:
Danfoss
SKU:
088L3046
Rating:
(0)
Q&A:
(0)
DS-5 Built-In Sensor/Controller for Snow Melting
Magnifying glass
Hover image to zoom
$874.54 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
120/208-240V

Description

–
The DS-5 is designed for economical and effective control of heating cables in residential and commercial snow and ice melting applications. Built for bigger heating loads, the DS-5 regulates cable operation in driveways, sidewalks, and ramps as a stand alone controller or as a sensor for larger heating systems.

Features:
  • Housed in a weatherproof enclosure
  • Senses both moisture and temperature
  • Adjustable temperature trigger point
  • Adjustable delay off drying time
  • Manual override capable
  • Remote control and monitor capabilities
  • Easy to install

Specs

–
Type:

Controller

Operating Temp Range:

-40°F to 180°F

Amperage:

60

Voltage:

120/208-240V

Enclosure Type:

NEMA-3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy