Apply to be a TradeMaster!
Main product image of GX 850M Dual Zone Snow & Ice Melting Controller
Magnifying glass
Hover image to zoom

GX 850M Dual Zone Snow & Ice Melting Controller

Brand:
Danfoss
SKU:
088L3415
Rating:
(1)
Q&A:
(0)
GX 850M Dual Zone Snow & Ice Melting Controller
Magnifying glass
Hover image to zoom
$690.35 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
16 Amps
Product Highlight: Wattage
3600 Watts

Description

–
The GX 850M Controller is the most optimal solution for keeping any area free of ice and snow. The GX 850 acts on information received from sensor(s) which register both temperature and moisture, then calculates the information ensuring that the heat will only be turned on when snow and/or ice is present. The result is optimal performance with maximum energy savings and minimum operating costs.

Features:
  • User interface allows total control of snow melting system set points
  • Set to maximum melting or maximum energy savings or anywhere in between
  • Dual zone feature allows for energy savings and lower amperage requirements
  • Digital sensors provide precise feedback on snow and ice conditions
  • Fault finding program detects and alarms on faults
  • Can be field upgraded to take advantage of new features
  • Requires at least one ground or roof snow sensor
  • Allows up to four (4) sensor inputs in total

Specs

–
Type:

Controller

Operating Temp Range:

14°F to 104°F

Max. Load:

50 Amps

Voltage:

600V

Amperage:

16

Wattage:

3600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Customer had problems

This controller had syncing issues with the sensors from the very beginning. It is not easily programmed. It is very difficult to follow the logic tree with in the unit. Determining if the sensors are bad with replacing out of hand is next to impossible.
Electrician
Pa.
12 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy