Apply to be a TradeMaster!
Main product image of GX Contactor Panel with 4-Hour Timer (100A)
Magnifying glass
Hover image to zoom

GX Contactor Panel with 4-Hour Timer (100A)

Brand:
Danfoss
SKU:
088L3436
Rating:
(0)
Q&A:
(0)
GX Contactor Panel with 4-Hour Timer (100A)
Magnifying glass
Hover image to zoom
$1,181.88 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall

Description

–
The Danfoss Contactor Panel is primarily designed for snow and ice melting applications. NEC and local codes requirements. The panel can be activated by a Danfoss GX850, DS-2C, DS-5C, DS-8C or another type of controller.

Danfoss offers a two year limited warranty covering defects in workmanship and materials

Features:
  • Low cost
  • Simple installation
  • NEMA 1, UL listed enclosure
  • A LED heat on indicator
  • Pre-wired terminal connections
  • 120V on/off remote heat indication
  • Four hour timer

Specs

–
Type:

Panel

Amperage:

100

Voltage:

120v

Time Cycle:

4 Hours

Mount:

Wall

Enclosure Type:

NEMA-1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy