Shop Resideo Sale
Main product image of GX Contactor Panel with 4-Hour Timer and GFEP (200A)
Magnifying glass
Hover image to zoom

GX Contactor Panel with 4-Hour Timer and GFEP (200A)

Brand:
Danfoss
SKU:
088L3439
Rating:
(0)
Q&A:
(0)
GX Contactor Panel with 4-Hour Timer and GFEP (200A)
Magnifying glass
Hover image to zoom
$4,214.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall

Description

–
The Danfoss GFEP Contactor Panel is primarily designed for snow and ice melting applications. The integral 30mA Ground Fault Protection Equipment (GFEP) ensures safety along with NEC and local codes requirements. The panel can be activated by a Danfoss GX850, DS-2C, DS-5C, DS-8C or other type of controller.

Danfoss offers a two year limited warranty covering defects in workmanship and materials

Features:
  • Low cost
  • Simple installation
  • NEMA 1, UL listed enclosure
  • Integrated 30mA GFEP
  • A LED trip indicator (internal)
  • A LED heat on indicator
  • Pre-wired terminal connections
  • 120V on/off remote heat indication
  • 4 hour timer

Specs

–
Type:

Panel

Amperage:

200

Voltage:

120v

Enclosure Type:

NEMA-1

Time Cycle:

4 Hours

Mount:

Wall

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy