Apply to be a TradeMaster!
Main product image of LX 3P Single Contactor Power Module, 40A (120V)
Magnifying glass
Hover image to zoom

LX 3P Single Contactor Power Module, 40A (120V)

Brand:
Danfoss
SKU:
088L3450
Rating:
(0)
Q&A:
(0)
LX 3P Single Contactor Power Module, 40A (120V)
Magnifying glass
Hover image to zoom
$202.18 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The LX Series Power Module makes it possible to connect more heating mats or cables to the same thermostat without the need for contactor panels. Though a Contactor or LX Power Module is required for loads exceeding 15 Amps on single thermostat. All contactors are complete with NEMA 1 enclosure.

Features:
  • A control solution for large areas
  • Receives on/off command from the main thermostat
  • For LX Floor Heater Mats (120V)
  • Usable with programmable LX thermostats only

Specs

–
Type:

Contactor

Max. Load:

40 Amps

Enclosure Type:

NEMA-1

Voltage:

120v