Apply to be a TradeMaster!
Main product image of LX Programmable Thermostat with Floor Sensor (40°F - 104°F)
Magnifying glass
Hover image to zoom

LX Programmable Thermostat with Floor Sensor (40°F - 104°F)

Brand:
Danfoss
SKU:
088L5130
Rating:
(3)
Q&A:
(1)
LX Programmable Thermostat with Floor Sensor (40°F - 104°F)
Magnifying glass
Hover image to zoom
$213.21 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Wattage
1800/3600 Watts

Description

–
Note: Sensor included is 10K NTC not 12K as noted in the pdf attached.

Developed for the modern home, the new LX programmable thermostat offers maximum comfort and stylish design. The installation design of the thermostat has been carefully thought through ensuring quick and easy installation.

The Danfoss Power Module combined with the LX Programmable thermostat allows for even larger applications and can be controlled with a single thermostat. The new Danfoss LX programmable thermostat has full GFCI 5mA protection to meet the highest standards in the market.

Features:
  • Large back-lit display for easy programming
  • Simple to program with intuitive on-screen menus
  • Pre-programmed for quick set-up
  • Monitored energy consumption
  • Four-event seven-day energy saving programming
  • Simple operation - no need for manual
  • Dual voltage: 120v or 240v
  • Output relay: 15A
  • Class A GFCI for maximum safety
  • Easily upgrade older model LX thermostats

Specs

–
Type:

Thermostat

Voltage:

120/240V

Output Load:

15 A

Wattage:

1800/3600

Operating Temp Range:

40 to 104°F

Sensor Type:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Replaced old Danfoss t-stat

Replaced a 10 year old t-stat with new LX. I like the functionality and the display of actual floor temp. Better than previous LX model. Older versions didn't show floor temp from sensor. Wanting to upgrade two other locations in the home with same T-stat.
Jay
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

My wife and I installed it ourselves and it looks and works great
Randy
Hamilton, MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great company

Will use them again
Buda
New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Could I just buy the front portion that comes off by loosening the set screw? What part would that be if so? My painters completely covered mine with paint, and cracked the cover trying to clean it (and it still has paint and scratches!). Thank you.

Asked by Betty 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Betty. Unfortunately the front portion is not offered separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy