Apply to be a TradeMaster!
Main product image of LX205T Programmable T-Touch Thermostat (41°F - 104°F)
Magnifying glass
Hover image to zoom

LX205T Programmable T-Touch Thermostat (41°F - 104°F)

Brand:
Danfoss
SKU:
088L5136
Rating:
(5)
Q&A:
(0)
LX205T Programmable T-Touch Thermostat (41°F - 104°F)
Magnifying glass
Hover image to zoom
$278.14 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
120/240V
Product Highlight: Wattage
1800/3600 Watts

Description

–
Developed for the modern home, the new LX programmable thermostat offers maximum comfort and stylish design. The installation design of the thermostat has been carefully thought through ensuring quick and easy installation.

The Danfoss Power Module combined with the LX Programmable thermostat allows for even larger applications and can be controlled with a single thermostat. The new Danfoss LX programmable thermostat has full GFCI 5mA protection to meet the highest standards in the market.

Features:
  • Large backlit display for easy programming
  • Approved for wet locations such as bathrooms and showers (Class-A GFCI)
  • Monitor energy consumption
  • Dual voltage capability (120V or 240V)
  • Easily upgrade older model LX thermostats
  • 3.5" Color Screen with Easy interactive Touch Control
  • 1-6 events per day
  • Universal compatibility with existing floor heating sensors
  • Simple to program with intuitive on-screen menus

Specs

–
Type:

Thermostat

Voltage:

120/240V

Output Load:

15 A

Wattage:

1800/3600

Operating Temp Range:

41°F to 104° F

Sensor Type:

Floor

User Interface:

Touchscreen

Programmability:

Programmable

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes, I would buy this product again.

Yes, I would by this product again. The product worked fine
Erick
New york, NY
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

LX205T Thermostat Review

The LX205T Programmable T-Touch Thermostat replaced my 17-year-old thermostat that died, and I'm almost glad it did because the new thermostat is so much nicer with its touch screen than the old one with its tiny display. Supply House had it in stock, and I received it quickly. It's a very easy installation, too.
DaveR
Raleigh, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great updated contol option

My original Danfoss thermostat became flaky (was not dependably sending power to the floor heating wires) so my electrician suggested to replace it. I was skeptical that this was not "Danfoss", but was relieved when it arrived and had Danfoss product certification. The installation was easy and well described in the accompanying instructions. The large screen, reminiscent of a smart phone is a great improvement over the older model. The touch screen is easy to read and use, as is the menu system. Very happy with this product and its functioning.
Love my Danfoss floor heating system
Sparta, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick turn around, better price than local brick and mortar

My HVAC boiler repairman said I needed this thermostat for our heated floor. He suggested I buy if I can, glad I did. Saved money, and time wasn't an issue, (they their turn around was fine).
Paul b
Long island NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect

Can't believe I waited so long to replace old thermostat with this one. Was worried it wouldn't work since old model was discontinued.
JWanderer
Oregon, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy