Apply to be a TradeMaster!
Main product image of LX205 Non-Programmable Thermostat with Floor Sensor (41°F - 104°F)
Magnifying glass
Hover image to zoom

LX205 Non-Programmable Thermostat with Floor Sensor (41°F - 104°F)

Brand:
Danfoss
SKU:
088L5137
Rating:
(0)
Q&A:
(0)
LX205 Non-Programmable Thermostat with Floor Sensor (41°F - 104°F)
Magnifying glass
Hover image to zoom
$204.00 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Wattage
1800/3600 Watts

Description

–
The LX205 Non Programmable thermostat is designed for electric floor heating applications. It features a new sleek design, intuitive control, & easy to install process.

Benefits Include:
  • Thermostat with integrated GFCI
  • Track power consumption
  • Embedded sensor for ambient temperature control
  • Floor sensor & floor protection
  • Temperature scale in Fahrenheit or Celsius
  • Real time clock (12-hour or 24-hour format)
  • Ability to control secondary relays
  • Sleek design - Patent pending

Specs

–
Type:

Thermostat

Voltage:

120/240V

Output Load:

15 A

Wattage:

1800/3600

Operating Temp Range:

40 to 104°F

Sensor Type:

Floor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy