Apply to be a TradeMaster!
Main product image of LX205T Wifi Touch Screen Programmable Thermostat (41°F - 104°F)
Magnifying glass
Hover image to zoom

LX205T Wifi Touch Screen Programmable Thermostat (41°F - 104°F)

Brand:
Danfoss
SKU:
088L5140
Rating:
(2)
Q&A:
(0)
LX205T Wifi Touch Screen Programmable Thermostat (41°F - 104°F)
Magnifying glass
Hover image to zoom
$341.49 each
In Stock
In Stock
Get 6 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
120-240V
Product Highlight: Wattage
1800/3120/3600 Watts

Description

–
The LX205T WIFI Touch thermostat is designed for electric floor heating applications. It features a new sleek design, intuitive control, & easy to install process.

Features:
  • Danfoss LX205T WIFI App (for iOS & Android) allows remote access, and a convenient way to adjust/monitor the system from any location
  • 3.5” color screen with easy interactive touch control
  • New Easy Scheduling method and even easier on the fly changes
  • Track power consumption and save it to a PC with a few simple steps
  • Thermostat settings can be exported to web page for support
  • Universal compatibility with existing floor heating sensors
  • Suitable for tile, stone, laminate, concrete and engineered wood floor applications
  • 5 year battery backup of clock and calendar
  • Sleek design - Patent pending

Specs

–
Type:

Thermostat

Voltage:

120-240V

Output Load:

15 A

Wattage:

1800/3120/3600

Operating Temp Range:

41°F to 104° F

Sensor Type:

Floor

User Interface:

Touchscreen

Programmability:

Programmable

Features:

Wifi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would recommend this thermostat

This was the second thermostat I have purchased. The electrician had to call support to get the thermostat installed. They were helpful and answered the call very quickly. It works great and I like the many features,
Retired
Asheville, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic upgrade

Changed out 2 fifteen year old danfoss controllers. Wifi connecting worked well and having app. To monitor and controll floor heat is wonderful.
Dave electrician
Charlotte nc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy