Apply to be a TradeMaster!
HRP034T1LP6 34000 BTU Residential Scroll Compressor, R407C (220-240V)

HRP034T1LP6 34000 BTU Residential Scroll Compressor, R407C (220-240V)

Brand:
Danfoss
SKU:
120U3092
Rating:
(0)
Q&A:
(0)
HRP034T1LP6 34000 BTU Residential Scroll Compressor, R407C (220-240V)
$975.18 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-240V
Product Highlight: Discharge
1/2"
Product Highlight: Suction Line
3/4" SL
Product Highlight: Refrigerant Type
R-407C, R-404A

Specs

–
Product Type:

Compressor

Voltage:

220-240V

Discharge:

1/2"

Suction Line:

3/4"

Phase:

1

Refrigerant Type:

R-407C

R-404A

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Phase
Refrigerant Type
CURRENT ITEM
Product Image of HRP034T1LP6 34000 BTU Residential Scroll Compressor, R407C (220-240V)
HRP034T1LP6 34000 BTU Residential Scroll Compressor, R407C (220-240V)
SKU: 120U3092
Compressor
220-240V
1
R-407C
R-404A
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy