Apply to be a TradeMaster!
Main product image of 1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 34000 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 34000 BTU (208/230V)

Brand:
Arrco
SKU:
AR34KP-BFV
Rating:
(4)
Q&A:
(0)
1 PH, R-22/R-407C Remanufactured Scroll Compressor Kit w/ Fittings, 34000 BTU (208/230V)
Magnifying glass
Hover image to zoom
$854.19 each
In Stock
In Stock
Get 1 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22, R-407C
Product Highlight: Capacity (BTU)
34000 BTU Capacity
Product Highlight: Voltage
208V, 230V

Description

–
Note: SupplyHouse.com recommends confirming that this SKU is the cross-reference for the OEM compressor before ordering.

ARRCO Remanufactured compressors are remanufactured and designed to be a drop in replacement for many scroll manufacturers including:

  • Emerson/Copeland Scrolls
  • LG Scrolls
  • Reciprocating. Many times a scroll compressor can be dropped in as a replacement for a reciprocating compressor with minimal piping adjustments.

Specs

–
Refrigerant Type:

R-22

R-407C

Product Type:

Compressor

Capacity (BTU):

34000

Voltage:

208V

230V

Application:

Air Conditioning

Phase:

1
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
Compare Similar Products

Brand

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect replacement compressor

This remanufactured compressor was the perfect choice for my old R22 3ton. Exact fit
Steve
Louisiana
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrco reman compressor

I bought this remanufactured scroll compressor to see how it would work. I followed good compressor replacement practice. Purged nitrogen while soldering, vacuumed system down to 250 microns. Make sure of a clean dry refrigerant system. Charged with r -22 refrigerant and the compressor ran well in a 3 ton a/c condenser. Compressor came the wire plug capacitor and filter drier. I changed the contactor switch. Checked after week and it's running fine. I can't see the difference between a new compressor and this compressor. I recommend this compressor.
Phil
Laredo Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Impressed

Just Installed This Compressor And Was Hesitant At First Being A Reman But I Tell You In Impressed With Quality And At Half Emthe Price Customer Was All For It. I'll Be Buying More As Needed
HVAC Guy
Mo
1 years ago
Was this review helpful to you?

Surprise

I bought the compressor for the purpose of testing it seeing if it would hold up ! I am impressed with the price and quality it performs as good as or even better than a new one it has the same warranty as a new one plus all the extras you need to install it for half the price
William
Tenn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?