Apply to be a TradeMaster!
Main product image of 1" 4-Way Mixing Valve, 11.7 CV (Threaded)
Magnifying glass
Hover image to zoom

1" 4-Way Mixing Valve, 11.7 CV (Threaded)

Brand:
Danfoss
SKU:
193B1533
Rating:
(3)
Q&A:
(0)
1" 4-Way Mixing Valve, 11.7 CV (Threaded)
Magnifying glass
Hover image to zoom
$268.13 each
In Stock
In Stock
Get 2 Thu, Sep 24

MANUALS (2)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
11.7 Cv
Product Highlight: Max Temp (F)
230°F Max Temp
Product Highlight: Min Temp (F)
-15°F Min Temp
Product Highlight: Max Pressure (PSI)
145 MAX PSI

Description

The ESBE VRG series of 3 & 4-way valves are designed to mix water to the appropriate temperature to meet the zone or system requirements within heating and cooling systems. The redesigned VRG valve replaces the MG and G series of rotary valves providing additional operational features. By either mixing or diverting, the fluid temperature leaving the valve is regulated by the VRG in either a manual operation or automatically when coupled with the ARA600 Series or 90 Series electronic motor actuator. These actuators are typically connected to an outdoor reset controller, DDC system or boilers with integrated controls.

  • VRG series valves are a rotary design allowing for great flexibility in field piping layout
  • Compact valve size
  • Exceptionally low internal leakage rate
  • Visible position indicator and knob
  • Easily adaptable with ESBE electronic motor actuator styles ARA600 or series 90
  • Suitable fluid: water (maximum 50% glycol) for closed loop heating or chilled systems
  • Specs

    Size:

    1"

    Connection Type:

    FNPT x FNPT

    Connection Method:

    Threaded

    Min Temp (F):

    -15°F

    Max Temp (F):

    230°F

    Flow Capacity (Cv):

    11.7

    Max Pressure (PSI):

    145

    Application:

    Point of Source

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    Product Reviews

    4.33 out of 3 reviews
    100% would recommend this product
    4.33
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    33%
    4 star
    67%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Speedy delivery

    Needed a part for my hydronic floor heating system. Supply House had it and got it here in plenty of time for repair. Thanks!
    None
    WA state
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would use it again

    worked out well
    Rob
    chicago
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product

    Valve is re-buildable and nice fit and finish
    RB
    Alaska
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy