Shop Resideo Sale
Main product image of 1" 4-Way Mixing Valve, 7.3 CV (Sweat)
Magnifying glass
Hover image to zoom

1" 4-Way Mixing Valve, 7.3 CV (Sweat)

Brand:
Danfoss
SKU:
193B1538
Rating:
(0)
Q&A:
(0)
1" 4-Way Mixing Valve, 7.3 CV (Sweat)
Magnifying glass
Hover image to zoom
$242.99 each
In Stock
In Stock
Get 2 Wed, Nov 18
Size: 
1"
1"1-1/4"1-1/2"2"
Connection Type: 
C x C
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
7.3 Cv
Product Highlight: Max Temp (F)
230°F Max Temp
Product Highlight: Min Temp (F)
-15°F Min Temp
Product Highlight: Max Pressure (PSI)
145 MAX PSI

Description

–
Image displayed is for the threaded version. This listing is for a sweat connection.

The ESBE VRG series of 3 & 4-way valves are designed to mix water to the appropriate temperature to meet the zone or system requirements within heating and cooling systems. The redesigned VRG valve replaces the MG and G series of rotary valves providing additional operational features. By either mixing or diverting, the fluid temperature leaving the valve is regulated by the VRG in either a manual operation or automatically when coupled with the ARA600 Series or 90 Series electronic motor actuator. These actuators are typically connected to an outdoor reset controller, DDC system or boilers with integrated controls.

  • VRG series valves are a rotary design allowing for great flexibility in field piping layout
  • Compact valve size
  • Exceptionally low internal leakage rate
  • Visible position indicator and knob
  • Easily adaptable with ESBE electronic motor actuator styles ARA600 or series 90
  • Suitable fluid: water (maximum 50% glycol) for closed loop heating or chilled systems
  • Specs

    –
    Size:

    1"

    Min Temp (F):

    -15°F

    Connection Method:

    Sweat

    Connection Type:

    C x C

    Max Temp (F):

    230°F

    Flow Capacity (Cv):

    7.3

    Max Pressure (PSI):

    145

    Application:

    Point of Source

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy