Apply to be a TradeMaster!
Main product image of ESBE ARA663 Series Floating 3-Point Signal Motor Actuator used with VRG
Magnifying glass
Hover image to zoom

ESBE ARA663 Series Floating 3-Point Signal Motor Actuator used with VRG

Brand:
Danfoss
SKU:
193B1600
Rating:
(5)
Q&A:
(0)
ESBE ARA663 Series Floating 3-Point Signal Motor Actuator used with VRG
Magnifying glass
Hover image to zoom
$349.24 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Screws are not included.

The ARA 600 series of motor actuators replaces the Series 60 of 24V motor actuators mounted to ESBE 3 way and 4 way rotary valves. Incorporated into the redesign of the ARA motor actuators are improvements in the mounting and operation of the motor actuator resulting in a simpler and quicker installation. These redesigned direct mounted motor actuators are capable of mounting to the new VRG styles of 3 & 4-way rotary valves. In addition, the ARA 600 series are also backward compatible to the older MG and G series of valves. The ARA 600 series is available in floating 3-point with or without an auxiliary switch and proportional, which cross over to the Series 60 actuators. However there are additional varieties of actuators to select from a 2-point actuator to different run time options. This variety of selections provides flexibility in application selecting.
  • Fewer parts and tools required for installation
  • Increased stabilization between actuator and valve
  • Backward compatible with MG and G series of 3 & 4-way rotary valves
  • Reduced profile and size of motor actuator
  • Easier mounting procedure
  • 3-Point Floating Signal, 24VAC

Specs

–
Supply Voltage:

24 VAC

Ambient Temperature:

23°F to 131°F
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
You May Also Need

Product Reviews

4 out of 5 reviews
100% would recommend this product
4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Actuator motor

Product arrived rapidly as described and worked fine when installed.
Heaterman
Connecticut
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Quick and easy to order parts
northernfrontier
Fairbanks Alaska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Read the fine print!!!!

Two photos show the pins that you need to adapt it to the older style valve. The description also says how its compatible. The directions you get with it show how to use said pins. BUT IT DOESNT COME WITH THEM!!! lost more time on the job again. This is the 3rd problem with the same order with these guys. they have been very stand up and have taken care of the problem which is all i can ask. I am not happy with DANFOSS advertising a product, showing a bunch of parts in their photos and then not giving you what you think you are buying!!! so yet again, the job waits... Im sure hte actuator works great, but i wouldnt know yet because i dont have all the parts yet!!!
Concerned buyer
Joliet, IL
3 years ago
Was this review helpful to you?

Had the item in stock at great price

Welcome to 2021, where in stock items are hard to find! After search for ESBE ARA663 everywhere, I found it at SupplyHouse in stock at a great price. Shipping was super fast also.
CT consumer
Southeastern Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what i needed

needed a replacement product and this worked great. simple to install. tested one and then replaced all three units in my system
helihound
north andover, ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?