Apply to be a TradeMaster!
Main product image of Thermal Actuator, Four-Wire
Magnifying glass
Hover image to zoom

Thermal Actuator, Four-Wire

SKU:
A3023522
Rating:
(138)
Q&A:
(23)
Thermal Actuator, Four-Wire
Magnifying glass
Hover image to zoom
$81.71 each
In Stock
In Stock
Get 320 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Warranty
2 years Warranty
Product Highlight: Height (Inches)
2.5" Height
Product Highlight: Width (Inches)
1-3/4" Width
Product Highlight: Depth (Inches)
2" Depth

Description

–

The VA33 spacer ring A3019900 is required for adapting A3023522 to older style Wirsbo Brass Manifolds.

Uponor is transition from 2 Red & 2 Yellow wires to 2 Yellow, (1) Black and 1 (White) Wire. Please follow the specific installation instructions based on which model actuator you receive

The Uponor Thermal Actuator is a slow-opening thermal actuator that provides individual loop flow control on a multi-zoned manifold and features an end switch for activation of relay (pump), heat plant or other auxiliary devices.

Uponor's new Thermal Actuator, four-wire features a new design with lower power consumption (1 watt) and includes three adapter rings for compatibility with all of Uponor's radiant manifolds, including:

  • Engineered Polymer (EP) Heating Manifold
  • Stainless-steel Manifold
  • TruFLOW Jr. Manifold
  • TruFLOW Classic Manifold

Specs

–
Warranty:

2 years

Application:

Zoning

Voltage:

24 VAC

Operating Range:

24 VAC, +20% -10%

End Switch:

24 VAC, 0.5 A

Power Consumption:

1W

Wiring:

Four-Wire

Type:

Thermal

Fluid Temperature Range:

32°F - 212°F

Height (Inches):

2.5"

Width (Inches):

1-3/4"

Depth (Inches):

2"

Weight (lbs):

0.32 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.54 out of 138 reviews
96% would recommend this product
4.54
out of 138 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
17%
3 star
4%
2 star
2%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Verify manifold style

I replaced three faulty Wirsbo telestat style thermal valves with this Uphonor valve.This valve comes with the adapters to mount this valve to the various manifolds listed. As I was unsure what MANIFOLD style I had I called Uphonor customer service. The gentleman was extremely helpful and explained to me that if you have what is referred to as the "old style" Wirsbro manifold, it is identified as such by "Wirsbro" being CAST into the body of the manifold. To connect this valve to this style manifold, discard the three adapters included with the valve and utilize Uphonor VA33 spacer ring ONLY, available here at Supply House. In fairness, I should say that Supply House may have been able to advise me of this but I'm one to just call the manufacturer when able. Shipping time from Supply House was excellent. Valves have performed flawlessly since installation.
VS

Most Liked Negative Review

Pretty poor actuator -- they have two major problems

I have Wirsbo/Uponor radiant floor heat in my house, which originally had the MVA actuators (motorized, also called "Tele-stats") on a 3-zone manifold. They were wearing out after several years of use, so I ordered these new thermal ones for replacement. Like other reviewers here, I have found two major problems with them: 1) The plastic adapter collars are poorly made, so the actuator will easily come loose from the manifold. 2) They take about 6 minutes to open the valve after applying power, and about another 6 minutes to close the valve after removing power; which is causing major disruptions, especially with my garage heating loop. I spoke with a technical representative at Uponor headquarters in Minnesota in January 2018, and confirmed that all their motorized valve actuators are no longer made; and they plan to never manufacture them again. My recommendations: -- If you're lucky enough to be reading this before you buy Wirsbo/Uponor proprietary manifolds, DON'T DO IT! Buy/build a generic brass or copper manifold assembly, and plumb up separate Honeywell (or other motorized) zone valves such as the 4000 or V8043 series. (I have Honeywell motorized zone valves in other parts of my system, and have been very happy with them over many years.) -- If, like me, you already have a Wirsbo/Uponor proprietary manifold with the built-in valve plungers... plan to limp along with the new thermal actuators until you can dismantle the whole thing and re-plumb with a non-Uponor manifold and separate motorized zone valves as above, and buy the necessary fittings to match your existing PEX tubing. (You could also order one of the Honeywell MZV520-RP actuators, and see if it fits your Wirsbo/Uponor manifold -- I'm going to try that.)
Showing 1-10 of 138 reviews

Perfect Replacement

As advertised ..the uponor thermal actuator A3023522 is a direct replacement for the wirsbo A3010522..easy wiring diagram..the manifold adapter ring that was included was a direct fit for me as well
Ron Victor
NH
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products came as expressed and delivered promptly.

Actuator installed easily.
Sam
Chicago
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Had Wirsbo actuators on manifold that were 25 ys old and started to go haywire. These Uponor actuators adapted right over and problems solved
T. Ferguson
Livingston Mt
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation

Very straightforward installation.
Sam
Chicago
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Easy install works perfectly. Easy to determine if actuator is working.
Jo L.
Fairfax Virginia
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good alternative

The original actuator switches started popping off the manifold leaving the valve open constantly. I replaced them with this new model but also had to change to the spacer ring VA31H (per Uponor's tech support suggestion) in order to get the switch to stay on.
Infloor Fred
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It Works! but watch that you power up device before trying

The actuator is shipped partially "released" such that if you install it your pump comes on and heat zone working - even if thermostat not calling for heat (and you might be worried) once its received 24V for 6 minutes its fully energized then goes back to off correctly... I worry about the plastic on these - the little tab that holds it on the ring- it seems to easy to pop off- and im replacing older model ones that did have the plastic tab break the holds it on to the ring above the manifold
Slayer
Madison WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The actuators are good but the adaptor rings are hard to fit

I have the old WIRSBO brass manifold. The actuators are to replace the old ones as attached photo. The adapter rings are not fit well.
Old cus
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I did buy this product 3 times and its great

Easy to install and worked perfectly thanks for your help fixing my heating system myself affordably.
Dad
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

These work very good
Duddles58
Rapid city sd
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

23 Questions
23 Questions
ASK A QUESTION

Q: the old actuators #3023522 used to come with all adapters. is this the case w these?

Asked by chris 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This actuator includes the rings for use with the SS, EP, and Truflow manifolds.

Was this review helpful to you?

Q: My A2870100 adaptor ring won't fit on wirsbo manifold (about 15 years old} Looks not to be deep enough. Trying to replace A3020522 motorized valve acuator with Upnor A3023522

Asked by wandug 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

When connecting to a Wirsbo manifold, ring A3019900 must be purchased in addition to the actuator. The included rings are for the current model manifolds.

Was this review helpful to you?

Q: color of wires. 2 red? 2 yellow. which is power and which is end switch?

Asked by gene 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The red wires are the end switch .Yellow are to the system.

Was this review helpful to you?

Q: Can this actuator be installed upside down?

Asked by norcal06 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, the manifolds themselves should be installed upright.

Was this review helpful to you?

Q: installed the new actuators but some of them pop off the valve body, adapter ring threads on maybe 1/2 turn any insight?

Asked by NV 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

you may need the correct adapter ring for the actuator/manifold

Was this review helpful to you?
- DCG

If you have an older Uponor TrueFlow manifold, you also need a brass adapter ring (A2630028). Nowhere is this mentioned in the descriptions.

Was this review helpful to you?

Q: I bought 2 thermo-actuators to replace 2 motorized actuators. Only one of the "old" motorized actuators is bad. Can I use one motorized and one new thermo-actuator that are controlled by different thermostats? (same aquastat )

Asked by ginger 12 years ago

Add your answer

* Required Field
-

Yes. Mechanically they work the same. Ron

Was this review helpful to you?
-

Ginger, Yes, you can mix zone valve and actuator types on the same circuit, as long as they are all 24V and you check to make sure the total power draw of all actuators, relays, etc. does not exceed what your transformer can supply. The heat-actuated valves will operate much more slowly than the motorized ones. Tom Wills

Was this review helpful to you?

Q: We are going to replace our Wirsbo motorized actuators. Do we need to buy the spacer rings? It looks like there is already a spacer ring under the old actuators but we haven't taken anything apart yet.

Asked by house whiff 13 years ago

Add your answer

* Required Field
-

Not sure what spacer rings you're referring to (perhaps wave washer?). But the ones I bought were complete. Just screw them on and hook up the wires. Good luck.

Was this review helpful to you?
- decoy86

No spacer rings are required

Was this review helpful to you?
-

No. I didn't need to buy a spacer ring when I replaced my actuators. Sent from my iPhone

Was this review helpful to you?
-

All I bought was the actuators and they worked

Was this review helpful to you?
-

I use this to simply replace the old unit...use everything in the box. My system only requires two wires, so I only use two of the four wires in this unit. --rd

Was this review helpful to you?

Q: A310522 Valve Question: Is there a way to RESET the Valve like it was from the box? The furnace had to be turned OFF at the main power box while the Valves had the Manifold OPEN and the pumps ON when the furnace Igniter malfunctioned. The Valves did not return the Manifold to the CLOSED position at that time. When power was reapplied, the Valves did NOT move – stayed where they were. I turned the power back off and removed the Valves to see if they would return to their OFF position to no avail. Are they jammed / broken?

Asked by Keith 13 years ago

Add your answer

* Required Field
-

There are 2 types of actuators. One with a metal knob to adjust the valve and one with a plastic top that can't be adjusted. If you have the one with the metal knob it has to be adjusted to the open position when it's energized. If you screw the metal knob all the way down the manifold valves won't close. Hope this helps.

Was this review helpful to you?

Q: We presently have Wirsbo Motorized Valve Actuator Part #2052382 & are wondering if this part will work it its place.

Asked by Don @ Adamanda 13 years ago

Add your answer

* Required Field
-

Don@Adamanda’s, I am a home owner who does his own maintenance on our residential Wirsbo system. The motorized and thermal actuators from Wirsbo are generally interchangeable. Functionally they are similar with the thermal actuators being slower to open and close than the motorized version. In my experience the thermal actuators have been a longer-life part than the motorized actuators. (Our system is seventeen years old and I have replaced all of our actuators with thermal actuators.) Good luck!

Was this review helpful to you?

Q: Does this product have a warranty.

Asked by Chris 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

18 months.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy