Apply to be a TradeMaster!
Main product image of 1" VTA Series 3-Way Thermostatic Mixing Valve, 85 to 120-Degree (F), Lead Free (Threaded)
Magnifying glass
Hover image to zoom

1" VTA Series 3-Way Thermostatic Mixing Valve, 85 to 120-Degree (F), Lead Free (Threaded)

Brand:
Danfoss
SKU:
31622111LF
Rating:
(0)
Q&A:
(0)
1" VTA Series 3-Way Thermostatic Mixing Valve, 85 to 120-Degree (F), Lead Free (Threaded)
Magnifying glass
Hover image to zoom
$339.53 each
In Stock
In Stock
Get 1 Wed, Oct 7
Max Temp (F): 
120°F
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
4.1 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
The three way mixing valves feature anti-scalding technology and are available in a VTA Series Lead Free style or a VTA 570 mixing and diverting style for closed loop applications.

The 3-way ESBE VTA Series thermostatic mixing valves replace Series 20 & 30MR styles of valves and are designed for point of source in domestic hot water distribution systems and/or regulation of supply in hydronic heating systems.

  • Snap-on cover prevents debris as well as unauthorized adjustment or tampering
  • Compact lightweight design used in domestic & radiant heating applications
  • Suitable for hot water recirculation
  • Quiet operation with long lifespan & easy maintenance
  • Anti-scald & anti-legionella protection
  • A variety of connections available:Threaded body (FNPT), Solder Union, CPVC Union
  • Specs

    –
    Max Temp (F):

    120°F

    Size:

    1"

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Min Temp (F):

    85°F

    Flow Capacity (Cv):

    4.1

    Max Pressure (PSI):

    150

    Application:

    Point of Source

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy