Apply to be a TradeMaster!
Main product image of 1" VTA Series 3-Way Thermostatic Mixing Valve, 95 to 140°F, Lead Free (Threaded)
Magnifying glass
Hover image to zoom

1" VTA Series 3-Way Thermostatic Mixing Valve, 95 to 140°F, Lead Free (Threaded)

Brand:
Danfoss
SKU:
31622011LF
Rating:
(0)
Q&A:
(0)
1" VTA Series 3-Way Thermostatic Mixing Valve, 95 to 140°F, Lead Free (Threaded)
Magnifying glass
Hover image to zoom
$309.10 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Max Temp (F): 
140°F

MANUALS (1)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
4.1 Cv
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
The compact ESBE VTA series are Lead Free (LF) 3-way thermostatic mixing valves designed for Point of Source in domestic hot water distribution systems and/or regulation of supply in hydronic heating systems. The VTA series valve are made from a lead free material suitable for potable applications depending on the selected temperature range of the thermostatic mixing valve.

  • Conforms to ASSE-1017
  • Anti-scald function
  • Designed for mixing purposes.
  • Long life and easy maintenance.
  • Quiet operation.
  • Compact design and lightweight.
  • Snap-on cover for dirt protection and to prevent unauthorized adjustment or tampering.
  • Cover label for recording setting information including recorded outlet temperature and date installed.
  • Specs

    –
    Min Temp (F):

    95°F

    Size:

    1"

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Max Temp (F):

    140°F

    Flow Capacity (Cv):

    4.1

    Max Pressure (PSI):

    150

    Application:

    Point of Source

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy