Apply to be a TradeMaster!
Main product image of Type H Hollow 45-Degree Oil Nozzle (1.50 GPH)
Magnifying glass
Hover image to zoom

Type H Hollow 45-Degree Oil Nozzle (1.50 GPH)

SKU:
030G6028
Rating:
(0)
Q&A:
(0)
Type H Hollow 45-Degree Oil Nozzle (1.50 GPH)
Magnifying glass
Hover image to zoom
$7.48 each
BOX UP & SAVE 9%
$81.48 box of 12
$6.79 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
45°
Product Highlight: Material
Stainless Steel

Description

–
Type H Hollow 45-Degree Stainless Steel Oil Nozzle w/ 120 Mesh Stainless Steel Strainer (1.50 GPH)

Specs

–
Gallons Per Hour:

1.50

Spray Pattern:

H

Type:

Hollow Cone

Angle:

45°

Material:

Stainless Steel

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy