Apply to be a TradeMaster!
Main product image of Type B Solid 45-Degree Oil Nozzle (1.10 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 45-Degree Oil Nozzle (1.10 GPH)

SKU:
030G6322
Rating:
(2)
Q&A:
(0)
Type B Solid 45-Degree Oil Nozzle (1.10 GPH)
Magnifying glass
Hover image to zoom
$6.84 each
BOX UP & SAVE 6%
$76.80 box of 12
$6.40 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
45°
Product Highlight: Material
Stainless Steel

Description

–
Type B Solid 45-Degree Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (1.10 GPH)

Specs

–
Gallons Per Hour:

1.10

Spray Pattern:

B

Angle:

45°

Type:

Solid Cone

Material:

Stainless Steel

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Angle
Type
Material
1.10
B
45°
Solid Cone
Stainless Steel
1.10
B
45°
Solid Cone
Brass

You May Also Need

Type B Solid 45-Degree Oil Nozzle (1.25 GPH)
SKU: 030G6324
Danfoss Hago

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

product works and fits perfectly

fast delivery and good price
bmark
vernon nj
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as advertised

perfect fit
bmark
vernon nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy