Apply to be a TradeMaster!
Main product image of Type B Solid 80-Degree Oil Nozzle (1.10 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 80-Degree Oil Nozzle (1.10 GPH)

SKU:
030G6522
Rating:
(2)
Q&A:
(0)
Type B Solid 80-Degree Oil Nozzle (1.10 GPH)
Magnifying glass
Hover image to zoom
$7.24 each
BOX UP & SAVE 7%
$81.00 box of 12
$6.75 each
In Stock
In Stock
Get 186 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°
Product Highlight: Material
Stainless Steel

Description

–
Type B Solid 80-Degree Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (1.10 GPH)

Specs

–
Gallons Per Hour:

1.10

Spray Pattern:

B

Type:

Solid Cone

Angle:

80°

Material:

Stainless Steel

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
1.10
B
Solid Cone
80°
Stainless Steel
1.10
B
Solid Cone
80°
Brass

You May Also Need

Type B Solid 80-Degree Oil Nozzle (1.00 GPH)
SKU: 030G6520
Danfoss Hago

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Better than Delavan

Used to replace delavan nozzle, burner starts smoother and runs quieter. Will only use Hago from now on.
BannedUser
Armonk,NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not bad, but not solid brass

Title of product is "Type B Solid 80-Degree Brass Oil Nozzle (1.10 GPH)". NOT brass. This is steel. Not that it doesnt work, but not exactly as described either. Picture shows that its steel but who looks at a picture of a nozzle, they all look the same really. Other then that, it arrived quickly and in good shape.
Stinch
Maine
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy