Apply to be a TradeMaster!
Main product image of Type B Solid 80-Degree Oil Nozzle (0.75 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 80-Degree Oil Nozzle (0.75 GPH)

SKU:
030G6516
Rating:
(5)
Q&A:
(0)
Type B Solid 80-Degree Oil Nozzle (0.75 GPH)
Magnifying glass
Hover image to zoom
$6.46 each
BOX UP & SAVE 7%
$72.36 box of 12
$6.03 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°
Product Highlight: Material
Stainless Steel

Description

–
Type B Solid 80-Degree Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (0.75 GPH)

Specs

–
Gallons Per Hour:

0.75

Spray Pattern:

B

Type:

Solid Cone

Angle:

80°

Material:

Stainless Steel

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
0.75
B
Solid Cone
80°
Stainless Steel
0.75
B
Solid Cone
80°
Brass

You May Also Need

Type H Hollow 80-Degree Oil Nozzle (0.75 GPH)
SKU: 030G6216
Danfoss Hago

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great price ,fast delivery

Wanted a spare oul nozzle for my furnace, as always supply house had it for a good price, and to my door in 3 days. This was an item the big box stores didn't stock
Rocket man
Boston mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

These are good nozzles and being stainless they are less likely to have the electrode arc into them
DMCCCONT
Ronkonkoma, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

This is the second year using this brand...first year the nozzle performed flawlessly
Gutterman
Northeast
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything worked perfectly.

I ordered these furnace nozzles, it said the delivery date was Thursday and by Thursday it was in my hand! Now days that says a lot! They were installed Friday and everything worked great! Thank you Supply House, I WILL be shopping there again!
Don
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do my oil furnace maintenance

My HVAC contractor no longer supports oil furnace after they sold me one three years ago. I have no choice but do things myself. Yes, I will buy them again.
OldNorth
Rockville, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy