Apply to be a TradeMaster!
Main product image of Type H Hollow 80-Degree Oil Nozzle (0.75 GPH)
Magnifying glass
Hover image to zoom

Type H Hollow 80-Degree Oil Nozzle (0.75 GPH)

SKU:
030G6216
Rating:
(5)
Q&A:
(0)
Type H Hollow 80-Degree Oil Nozzle (0.75 GPH)
Magnifying glass
Hover image to zoom
$6.46 each
BOX UP & SAVE 7%
$72.24 box of 12
$6.02 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°
Product Highlight: Material
Stainless Steel

Description

–
Type H Hollow 80-Degree Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (0.75 GPH)

Specs

–
Gallons Per Hour:

0.75

Spray Pattern:

H

Type:

Hollow Cone

Angle:

80°

Material:

Stainless Steel

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
0.75
H
Hollow Cone
80°
Stainless Steel
0.75
A
Hollow Cone
80°
Brass

You May Also Need

Type B Solid 80-Degree Oil Nozzle (0.75 GPH)
SKU: 030G6516
Danfoss Hago

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would recommend.

Fast service. Exactly what I needed.
Bradley
Linton, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

my favorite place to purchase

all good. how do you deliver so fast
7dog5fred
Salem. or
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

This nozzle is more efficient. Always a pleasure to do business with Supply House.
Debi
Annapolis, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would I buy this product again yes

Received the products in a very timely manner, on time is important
Gizmo
Nashville
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products available when other suppliers can't get it

Buying the right parts for the factory or field proven results is very important. Especially with oil costs to my clients and people who count on my skills and service Few suppliers are "can do" your roots were good way back as pex supply. I used you from a frustration cure to the lean management stupid that caused me to search for common pipe fittings and hydronic controls. You were great, I bought the whole plumbing job and system from you. You delivered and no Bull of we can't get that lies other supply places often blab out and show their logic of stupid disregard for doing a job well. Thank All of You for always doing a Job Well…
Ed s
Marshfield Mass
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy