The Day Savers – A National Tradesmen Day Contest
Main product image of Type B Solid 80-Degree Oil Nozzle (3.00 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 80-Degree Oil Nozzle (3.00 GPH)

SKU:
030G6540
Rating:
(0)
Q&A:
(0)
Type B Solid 80-Degree Oil Nozzle (3.00 GPH)
Magnifying glass
Hover image to zoom
$7.48 each
BOX UP & SAVE 9%
$81.36 box of 12
$6.78 each
In Stock
In Stock
Get 22 Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Angle
80°
Product Highlight: Material
Stainless Steel

Description

Type B Solid 80-Degree Stainless Steel Oil Nozzle w/ 120 Mesh Stainless Steel Strainer (3.00 GPH)

Specs

Gallons Per Hour:

3.00

Spray Pattern:

B

Type:

Solid Cone

Angle:

80°

Material:

Stainless Steel

Application:

Replacement Part

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
CURRENT ITEM
Product Image of Type B Solid 80-Degree Oil Nozzle (3.00 GPH)
Type B Solid 80-Degree Oil Nozzle (3.00 GPH)
SKU: 030G6540
3.00
B
Solid Cone
80°
Stainless Steel
3.00
B
Solid Cone
80°
Brass

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy