Apply to be a TradeMaster!
Main product image of Type B Solid 80-Degree Oil Nozzle (2.50 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 80-Degree Oil Nozzle (2.50 GPH)

SKU:
030G6536
Rating:
(0)
Q&A:
(0)
Type B Solid 80-Degree Oil Nozzle (2.50 GPH)
Magnifying glass
Hover image to zoom
$8.21 each
BOX UP & SAVE 10%
$88.32 box of 12
$7.36 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°
Product Highlight: Material
Stainless Steel

Description

–
Type B Solid 80-Degree Stainless Steel Oil Nozzle w/ 120 Mesh Stainless Steel Strainer (2.50 GPH)

Specs

–
Gallons Per Hour:

2.50

Spray Pattern:

B

Type:

Solid Cone

Angle:

80°

Material:

Stainless Steel

Application:

Replacement Part

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
2.50
B
Solid Cone
80°
Stainless Steel
2.50
B
Solid Cone
80°
Brass

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy