Apply to be a TradeMaster!
Main product image of Type SS Semi-Solid 60-Degree Oil Nozzle (0.65 GPH)
Magnifying glass
Hover image to zoom

Type SS Semi-Solid 60-Degree Oil Nozzle (0.65 GPH)

SKU:
030G6714
Rating:
(0)
Q&A:
(0)
Type SS Semi-Solid 60-Degree Oil Nozzle (0.65 GPH)
Magnifying glass
Hover image to zoom
$8.21 each
BOX UP & SAVE 10%
$88.32 box of 12
$7.36 each
In Stock
In Stock
Get 40 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
60°
Product Highlight: Material
Stainless Steel

Description

–
Type SS Semi-Solid 60-Degree Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (0.65 GPH)

Specs

–
Gallons Per Hour:

0.65

Spray Pattern:

SS

Type:

Semi-Solid Cone

Angle:

60°

Material:

Stainless Steel

Application:

Replacement Part

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
0.65
SS
Semi-Solid Cone
60°
Stainless Steel
0.65
W
All Purpose
60°
Brass

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy