Apply to be a TradeMaster!
Main product image of Type SS Semi-Solid 80-Degree Oil Nozzle (0.85 GPH)
Magnifying glass
Hover image to zoom

Type SS Semi-Solid 80-Degree Oil Nozzle (0.85 GPH)

SKU:
030G6818
Rating:
(0)
Q&A:
(0)
Type SS Semi-Solid 80-Degree Oil Nozzle (0.85 GPH)
Magnifying glass
Hover image to zoom
$6.98 each
BOX UP & SAVE 6%
$78.36 box of 12
$6.53 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°
Product Highlight: Material
Stainless Steel

Description

–
Type SS Semi-Solid 80-Degree Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (0.85 GPH)

Specs

–
Gallons Per Hour:

0.85

Spray Pattern:

SS

Type:

Semi-Solid Cone

Angle:

80°

Material:

Stainless Steel

Application:

Replacement Part

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Type
Angle
Material
0.85
SS
Semi-Solid Cone
80°
Stainless Steel
0.85
W
All Purpose
80°
Brass

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy