The Day Savers – A National Tradesmen Day Contest
Main product image of Type SS Semi-Solid 60-Degree Oil Nozzle (1.10 GPH)
Magnifying glass
Hover image to zoom

Type SS Semi-Solid 60-Degree Oil Nozzle (1.10 GPH)

SKU:
030G6722
Rating:
(0)
Q&A:
(0)
Type SS Semi-Solid 60-Degree Oil Nozzle (1.10 GPH)
Magnifying glass
Hover image to zoom
$7.51 each
BOX UP & SAVE 9%
$81.84 box of 12
$6.82 each
In Stock
In Stock
Get 12 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Angle
60°
Product Highlight: Material
Stainless Steel

Description

Type SS Semi-Solid 60-Degree Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (1.10 GPH)

Specs

Spray Pattern:

SS

Angle:

60°

Gallons Per Hour:

1.10

Type:

Semi-Solid Cone

Material:

Stainless Steel

Application:

Replacement Part

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Spray Pattern
Angle
Gallons Per Hour
Type
Material
SS
60°
1.10
Semi-Solid Cone
Stainless Steel

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy