Apply to be a TradeMaster!
Main product image of Type SS Semi-Solid 80-Degree Oil Nozzle (1.20 GPH)
Magnifying glass
Hover image to zoom

Type SS Semi-Solid 80-Degree Oil Nozzle (1.20 GPH)

SKU:
030G6823
Rating:
(0)
Q&A:
(0)
Type SS Semi-Solid 80-Degree Oil Nozzle (1.20 GPH)
Magnifying glass
Hover image to zoom
$6.98 each
BOX UP & SAVE 6%
$78.36 box of 12
$6.53 each
In Stock
In Stock
Get 24 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°
Product Highlight: Material
Stainless Steel

Description

–
Type SS Semi-Solid 80° Stainless Steel Oil Nozzle w/ 30-40 um Sintered Bronze Filter (1.20 GPH)

Specs

–
Gallons Per Hour:

1.20

Spray Pattern:

SS

Angle:

80°

Type:

Semi-Solid Cone

Material:

Stainless Steel

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Spray Pattern
Angle
Type
Material
1.20
SS
80°
Semi-Solid Cone
Stainless Steel
1.20
W
80°
All Purpose
Brass

You May Also Need

Type SS Semi-Solid 80-Degree Oil Nozzle (1.00 GPH)
SKU: 030G6820
Danfoss Hago
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy