Apply to be a TradeMaster!
Main product image of Type SS Semi-Solid 80-Degree Oil Nozzle (1.5 GPH)
Magnifying glass
Hover image to zoom

Type SS Semi-Solid 80-Degree Oil Nozzle (1.5 GPH)

SKU:
030G6828
Rating:
(1)
Q&A:
(0)
Type SS Semi-Solid 80-Degree Oil Nozzle (1.5 GPH)
Magnifying glass
Hover image to zoom
$7.35 each
BOX UP & SAVE 9%
$80.04 box of 12
$6.67 each
In Stock
In Stock
Get 9 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
80°
Product Highlight: Material
Stainless Steel

Description

–
Type SS Semi-Solid 80-Degree Stainless Steel Oil Nozzle w/ 120 Mesh Stainless Steel Strainer (1.5 GPH)

Specs

–
Gallons Per Hour:

1.50

Angle:

80°

Spray Pattern:

SS

Type:

Semi-Solid Cone

Material:

Stainless Steel

Application:

Replacement Part

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Gallons Per Hour
Angle
Spray Pattern
Type
Material
1.50
80°
SS
Semi-Solid Cone
Stainless Steel
1.50
80°
W
All Purpose
Brass

You May Also Need

Type SS Semi-Solid 60-Degree Oil Nozzle (1.00 GPH)
SKU: 030G6720
Danfoss Hago

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Happy with the product, happier still with Supply House

The nozzle works perfectly in my aging burner. Enough about that. I DIY maintain my system. Can't imagine where I would be without the excellent service of Supply House.
Ted
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy