Apply to be a TradeMaster!
Main product image of BIT Home Pressure System w/ Torrium2, 45 PSI (14 GPM)
Magnifying glass
Hover image to zoom

BIT Home Pressure System w/ Torrium2, 45 PSI (14 GPM)

Brand:
Davey
SKU:
BIT14-45
Rating:
(0)
Q&A:
(0)
BIT Home Pressure System w/ Torrium2, 45 PSI (14 GPM)
Magnifying glass
Hover image to zoom
$1,193.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Inlet Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Size
1"
Product Highlight: Outlet Type
MNPT
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

–
The Davey BIT pressure system consists of a robust centrifugal pump fitted with the intelligent Davey Torrium2 water pressure controller to deliver boosted water pressure to your home or other application. Consumers can enjoy strong and seemingly constant water pressure due to Torrium2’s constant flow operation.

Due to large water pathways, Torrium2 operates with a lower head loss than comparable water pressure controllers to provide superior hydraulic performance with less wasted energy.

Product Applications
  • Where incoming water supply is not pressurized
  • From underground or surface water supplies
  • Automatic water transfer
  • Applications where the pump may have an interrupted water supply
  • Domestic and light industrial irrigation
Product Performance
  • 14 gpm @ 45 psi
  • 4 faucets can be operated at the same time without substantially reducing performance, assuming an average delivery of three gallons per minute per faucet.
  • Nominal Flow: 14 gpm
  • Nominal Pressure: 40 psi

Specs

–
Type:

Booster Pump

Flow Rate (GPM):

14

Voltage:

115V

Inlet Size:

1"

Inlet Type:

FNPT

Outlet Size:

1"

Outlet Type:

MNPT

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy